Motion
NCS-72-1

FLEXCO
NCS-72-1

38049 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00917532
MFR #NCS-72-1
Price$112.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS-72-1

38049 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00917532
MFR #NCS-72-1

Mfr description
NCS-72-1 HINGE PIN 38049
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.46/each

Specifications

Dimensions

  • Weight
    8.32 lbs
  • Width
    72 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)