Overview
Mfr description
F329-06-90 3/4 FILTER
Specifications
- Filter TypeMain Line Filter
- Micron Rating90 micron
- Port Size3/4 NPT
- Bowl MaterialMetal Bowl
- Drain TypeAutomatic (Normally Closed)
- Maximum Air Flow260 scfm
- Drain MethodAutomatic
- Filter Rating90 µm
- Bowl Capacity29 oz
- Overall Length5.15 in
- Maximum Operating Pressure250 psi
- Port GenderFemale
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data