Motion
939300
Muffler - For Use With Pneumatic Control Systems
Mi Item #00917596
MFR #939300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Muffler - For Use With Pneumatic Control Systems
Mi Item #00917596
MFR #939300

Mfr description
939300 MUFFLER 1/8"NPT
  • Reduces the noise from exhausting air
  • Prevents foreign particles from entering the system
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/8 NPT
  • Weight
    1.00 lbs

Details

  • For Use With Series
    Pneumatic Control Systems
  • Function
    Pneumatic Control Accessories
  • Manufacturer Product Page
  • Parts Category
    Other Accessories
  • Series
    Mufflers
  • UPC_NO
    662284167581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)