Motion
VG-J100-188-10

SYSTEM PLAST
VG-J100-188-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - J-Leg Profile, 1.0000 in Width, 10 ft Length, UHMWPE Insert Material, White Color
Mi Item #00917724
MFR #VG-J100-188-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-J100-188-10

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - J-Leg Profile, 1.0000 in Width, 10 ft Length, UHMWPE Insert Material, White Color
Mi Item #00917724
MFR #VG-J100-188-10

Mfr description
VG-J100-188-10 J-LEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.4500 in
  • Insert Width
    1 in
  • Length
    10 ft
  • Overall Height
    0.47 in
  • Weight
    1.48 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    Self Lubricating
  • CAD Drawing
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Material
    UHMW-PE
  • Rail Type
    J-Leg Profile
  • Steel Gauge
    11 ga, 12 ga
  • UPC_NO
    787405420366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)