Motion
NCS 18

FLEXCO
NCS 18

40173 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00917727
MFR #NCS 18
Price$255.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS 18

40173 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Stainless Steel Material
Mi Item #00917727
MFR #NCS 18

Mfr description
NCS 18 HINGE PIN (40173)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.57/each

Specifications

Dimensions

  • Weight
    1.38 lbs
  • Width
    18 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)