Motion
F329-08FW
High Flow Particulate Filter - 40 micron, 300 scfm, 1 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00917802
MFR #F329-08FW
Your Price$282.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 40 micron, 300 scfm, 1 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00917802
MFR #F329-08FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$282.42/each(List $313.80)

Overview

Mfr description
F329-08FW 1" FILTER

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    40 micron
  • Port Size
    1 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    300 scfm
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Filter Rating
    40 µm
  • Bowl Capacity
    29 oz
  • Overall Length
    5.15 in
  • Maximum Operating Pressure
    175 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text