Motion
F329-08FW3
High Flow Particulate Filter - 3 micron, 300 scfm, 1 NPT Ports, Metal Bowl, Manual Drain
Mi Item #00917824
MFR #F329-08FW3
Price$248.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 3 micron, 300 scfm, 1 NPT Ports, Metal Bowl, Manual Drain
Mi Item #00917824
MFR #F329-08FW3

Mfr description
F329-08FW3 1" FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.45/each

Specifications

Dimensions

  • Overall Length
    5.15 in
  • Port Size
    1 NPT

Details

  • Bowl Capacity
    29 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Maximum Air Flow
    300 scfm
  • Maximum Operating Pressure
    175 psi
  • Micron Rating
    3 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)