Motion
944400
Overlap Eliminator - For Use With Pneumatic Control Systems, Surface Mount
MI ITEM #00917832
MFR #944400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overlap Eliminator - For Use With Pneumatic Control Systems, Surface Mount
MI ITEM #00917832
MFR #944400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
944400 OVERLAP ELIMINATOR 1/4"NPT
  • Eliminates overlap when using a clutch bake system with two pistons

Specifications

  • Parts Category
    Valve & Valve Accessories
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Pneumatic Control Accessories
  • Mounting Style
    Surface Mount
  • Series
    Overlap Eliminators
  • Port Size
    1/4 NPT
  • Manufacturer Product Page
  • UPC_NO
    662284167758
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text