Motion
944900
3-Way Valve - For Use With Pneumatic Control Systems, In Line
MI ITEM #00917857
MFR #944900
Your Price$220.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Pneumatic Control Systems, In Line
MI ITEM #00917857
MFR #944900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.76/each(List $223.21)

Overview

Mfr description
944900 3-WAY VALVE MANUAL 1/8"NPT

Specifications

  • Parts Category
    Valve & Valve Accessories
  • For Use With Series
    Pneumatic Control Systems
  • Function
    3-Way
  • Mounting Style
    In Line
  • Series
    3-Way Valve
  • Ratings
    CE, and RoHS
  • Cv Factor
    0.266
  • Orifice Size
    0.094 in
  • Operating Range
    0-150 psi
  • Port Size
    1/8 NPT
  • Manufacturer Product Page
  • UPC_NO
    662284167765
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text