Motion
BR-10-SE

FLEXCO
BR-10-SE

40750 Conveyor Belt Fastener System Accessories - Rivet Solid Plate Fastener, Steel Material
Mi Item #00917868
MFR #BR-10-SE
Price$335.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
BR-10-SE

40750 Conveyor Belt Fastener System Accessories - Rivet Solid Plate Fastener, Steel Material
Mi Item #00917868
MFR #BR-10-SE

Mfr description
BR-10-SE FASTENER 40750 PKG/35
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.87/bx

Specifications

Dimensions

  • Weight
    8.00 lbs

Details

  • Accessory Type
    Rivet Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    35 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)