Motion
SC-48-1

FLEXCO
SC-48-1

38185 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00917915
MFR #SC-48-1
Your Price$34.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-48-1

38185 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00917915
MFR #SC-48-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.08/each(List $39.19)

Overview

Mfr description
SC-48-1 STEEL CABLE PIN 38185

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    48 in
  • Package Quantity
    1 Per Pack
  • Weight
    7.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought