Motion
444
Tak Pak Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00917930
MFR #444
Price$28.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tak Pak Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00917930
MFR #444

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$28.14/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.08 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20-40 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340122925
  • Viscosity
    700 cP

Overview

Mfr description
135241 12292 444 TK PK ADH 20 ML BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought