Motion
190 EMAP

FLEXCO
190 EMAP

20365 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00917950
MFR #190 EMAP
Price$197.56/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190 EMAP

20365 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00917950
MFR #190 EMAP

Mfr description
190 EMAP BELT FSTNR 25/CTN 20365
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.56/bx

Specifications

Dimensions

  • Height
    4.6
  • Length
    5.8
  • Weight
    4.60 lbs, 4.9
  • Width
    8

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Bolt & Nut)
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)