Motion
F329-08W5
High Flow Particulate Filter - 5 micron, 300 scfm, 1 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00917968
MFR #F329-08W5
Your Price$227.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 5 micron, 300 scfm, 1 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00917968
MFR #F329-08W5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$227.41/each(List $261.52)

Overview

Mfr description
F329-08W5 1" FILTER

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    5 micron
  • Port Size
    1 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    300 scfm
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Bowl Capacity
    29 oz
  • Overall Length
    5.15 in
  • Maximum Operating Pressure
    250 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text