1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NCS1-C
50666 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
MI ITEM #
00917973
MFR #
NCS1-C
Price
$303.89
/bx
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NCS1-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NCS1-C
50666 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
MI ITEM #
00917973
MFR #
NCS1-C
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$303.89
/bx
Qty
Add to Cart
Specifications
Dimensions
Height
3.4
Length
14.9, 100 ft
Weight
1.68 lbs, 2.5
Width
14.1
Details
Accessory Type
Staple Fastener Hinge Pin
Material
Nylon-Covered Stainless Steel
Overview
Mfr description
50666 NCS1-C HINGE PIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought