Motion
SRA
40527 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
MI ITEM #00918022
MFR #SRA
Price$146.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40527 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
MI ITEM #00918022
MFR #SRA

Mfr description
SRA RIVETS 40527 (250/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.21/bx

Specifications

Dimensions

  • Height
    1.65
  • Length
    4.85
  • Weight
    2.29 lbs, 2.09
  • Width
    9.6

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    250 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)