Motion
F3NHF-24-3
High Flow Particulate Filter - 3 micron, 1300 scfm, 3 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00918044
MFR #F3NHF-24-3
List Price$1,342.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 3 micron, 1300 scfm, 3 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00918044
MFR #F3NHF-24-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,342.01/each for your price

Overview

Mfr description
F3NHF-24-3 3" FILTER

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    3 micron
  • Port Size
    3 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    1300 scfm
  • Drain Method
    Manual
  • Filter Rating
    3 μm
  • Bowl Capacity
    200 oz
  • Overall Length
    7.62 in
  • Maximum Operating Pressure
    250 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text