Motion
SRA-100

FLEXCO
SRA-100

40539 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00918049
MFR #SRA-100
Price$72.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRA-100

40539 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00918049
MFR #SRA-100

Mfr description
SRA-100 RIVETS 40539 (100/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.28/each

Specifications

Dimensions

  • Height
    1.2
  • Length
    6.2
  • Weight
    14.72 lbs, 0.9
  • Width
    2.6

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)