Motion
SRB
40528 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
MI ITEM #00918065
MFR #SRB
Price$190.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40528 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
MI ITEM #00918065
MFR #SRB

Mfr description
SRB RIVETS 40528 (250/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.36/bx

Specifications

Dimensions

  • Weight
    2.31 lbs

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    250 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)