Motion
SRB-100

FLEXCO
SRB-100

40540 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00918083
MFR #SRB-100
Price$71.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRB-100

40540 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00918083
MFR #SRB-100

Mfr description
SRB-100 RIVETS 40540 (100/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.78/each

Specifications

Dimensions

  • Height
    1.1
  • Length
    6.5
  • Weight
    15.52 lbs, 1
  • Width
    2.6

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)