Motion
SRC-D

FLEXCO
SRC-D

40538 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00918135
MFR #SRC-D
Price$171.32/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRC-D

40538 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00918135
MFR #SRC-D

Mfr description
SRC-D RIVETS 40538 (250/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.32/bx

Specifications

Dimensions

  • Height
    2.2
  • Length
    6.4
  • Weight
    2.70 lbs, 2.6
  • Width
    4.6

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    250 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)