Motion
F3NHF-24W3
High Flow Particulate Filter - 3 micron, 1300 scfm, 3 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00918146
MFR #F3NHF-24W3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 3 micron, 1300 scfm, 3 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #00918146
MFR #F3NHF-24W3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.62 in
  • Port Size
    3 NPT

Details

  • Bowl Capacity
    200 oz
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Maximum Air Flow
    1300 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    3 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Overview

Mfr description
F3NHF-24W3 3" FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought