Motion
F3N1-12
High Flow Particulate Filter - 40 micron, 910 scfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00918159
MFR #F3N1-12
Your Price$928.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 40 micron, 910 scfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00918159
MFR #F3N1-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$928.55/each(List $1,067.84)

Overview

Mfr description
F3N1-12 1-1/2 FILTER

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    40 micron
  • Port Size
    1-1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    910 scfm
  • Drain Method
    Manual
  • Filter Rating
    40 µm
  • Bowl Capacity
    100 oz
  • Overall Length
    6.50 in
  • Maximum Operating Pressure
    250 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text