1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
25&27H18
11157 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918186
MFR #
25&27H18
List Price
$56.49
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 25&27H18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
25&27H18
11157 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918186
MFR #
25&27H18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$56.49
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
25&27H18 STL HINGE PINS 10/PKG 11157
Specifications
Accessory Type
Lacing Hinge Pin
Material
Steel
Width
18 in
Package Quantity
10 Per Pack
Weight
10.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data