Motion
SRG
40533 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
MI ITEM #00918196
MFR #SRG
Price$198.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40533 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
MI ITEM #00918196
MFR #SRG

Mfr description
SRG RIVETS 40533 (250/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.51/each

Specifications

Dimensions

  • Weight
    3.15 lbs

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    250 Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)