Motion
550SJ18NCS

FLEXCO
550SJ18NCS

40164 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00918240
MFR #550SJ18NCS
Price$373.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550SJ18NCS

40164 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00918240
MFR #550SJ18NCS

Mfr description
550SJ18NCS SS HINGED FASTNR 40164
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.97/each

Specifications

Dimensions

  • Weight
    3.42 lbs
  • Width
    18 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)