Motion
550SJ24NCS

FLEXCO
550SJ24NCS

40165 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00918248
MFR #550SJ24NCS
Price$420.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550SJ24NCS

40165 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, 300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts) Material
Mi Item #00918248
MFR #550SJ24NCS

Mfr description
550SJ24NCS SS HINGED FASTNR 40165
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.59/each

Specifications

Dimensions

  • Weight
    4.56 lbs
  • Width
    24 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    300 Stainless Steel (Joint), Nylon-Covered Stainless Steel (Cable), Stainless Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)