Motion
12327
Double Lip Oil Seal - Solid, 1.250 in Shaft Dia., 1.751 in OD, 0.290 in Overall Width, DL Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #00918253
MFR #12327
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.250 in Shaft Dia., 1.751 in OD, 0.290 in Overall Width, DL Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #00918253
MFR #12327

Mfr description
12327 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • Outside Diameter
    1.751 in
  • Overall Width
    0.290 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.03 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400320;400321;400324;400325
  • Compatible Wear Sleeves
    99125;99817
  • Construction Description
    Oil seal
  • Design Type
    DL
  • Installation Method
    Housing press fit
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311010856
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Axles, transfer cases
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)