Motion
140C

FLEXCO
140C

20012 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00918280
MFR #140C
Price$362.79/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
140C

20012 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00918280
MFR #140C

Mfr description
140C STEEL FASTENER 20012 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.79/bc

Specifications

Dimensions

  • Height
    7.75
  • Length
    9.625
  • Weight
    15.92 lbs, 16.25
  • Width
    9.625

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)