Motion
F3N1-16
High Flow Particulate Filter - 40 micron, 910 scfm, 2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00918290
MFR #F3N1-16
Price$1,067.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Particulate Filter - 40 micron, 910 scfm, 2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #00918290
MFR #F3N1-16

Mfr description
F3N1-16 2" FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.84/each

Specifications

Dimensions

  • Overall Length
    6.50 in
  • Port Size
    2 NPT

Details

  • Bowl Capacity
    100 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 µm
  • Filter Type
    Main Line Filter
  • Maximum Air Flow
    910 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)