Motion
190C

FLEXCO
190C

20013 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00918295
MFR #190C
Price$416.34/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
190C

20013 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
MI ITEM #00918295
MFR #190C

Mfr description
190C STEEL FASTENER 20013 (100/BUCKET)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.34/bc

Specifications

Dimensions

  • Height
    7.85
  • Length
    9.86
  • Weight
    17.61 lbs, 16.72
  • Width
    9.69

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    100 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)