Motion
3
20008 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00918327
MFR #3
Price$154.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20008 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00918327
MFR #3

Mfr description
3 STEEL BELT FSTNR 20008 (10/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.18/bx

Specifications

Dimensions

  • Weight
    6.80 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    10 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)