1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NC1-X
50661 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 10 ft Length
MI ITEM #
00918423
MFR #
NC1-X
Price
$57.22
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NC1-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NC1-X
50661 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 10 ft Length
MI ITEM #
00918423
MFR #
NC1-X
Mfr description
NC1-X 10'NY COV STL CABLE 50661
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.22
/each
Add to Cart
Specifications
Dimensions
Height
1.1
Length
13, 10 ft
Weight
3.84 lbs, 0.2
Width
12
Details
Accessory Type
Staple Fastener Hinge Pin
Material
Nylon-Covered Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items