1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
1&7H30
11101 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918433
MFR #
1&7H30
Price
$57.07
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 1&7H30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
1&7H30
11101 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918433
MFR #
1&7H30
Mfr description
1 & 7 H30 STEEL HINGE PINS 10/PKG 11101
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.07
/each
Add to Cart
Specifications
Dimensions
Weight
4.32 lbs
Width
30 in
Details
Accessory Type
Lacing Hinge Pin
Material
Steel
Package Quantity
10 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items