Motion
NC1-C

FLEXCO
NC1-C

50662 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 100 ft Length
MI ITEM #00918440
MFR #NC1-C
Price$154.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC1-C

50662 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 100 ft Length
MI ITEM #00918440
MFR #NC1-C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.07/each

Specifications

Dimensions

  • Height
    3.4
  • Length
    14.1, 100 ft
  • Weight
    2.56 lbs, 2.5
  • Width
    11.9

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Nylon-Covered Steel

Overview

Mfr description
NC1-C 100' NY COV STL CABLE 50662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought