1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
25&27H30
11163 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918469
MFR #
25&27H30
Your Price
$69.94
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 25&27H30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
25&27H30
11163 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918469
MFR #
25&27H30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$69.94
/each
(List
$80.42
)
Qty
Add to Cart
Overview
Mfr description
25&27H30 STL HINGE PINS 10/PKG 11163
Specifications
Accessory Type
Lacing Hinge Pin
Material
Steel
Width
30 in
Package Quantity
10 Per Pack
Weight
1.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data