1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
1&7H36
11103 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918528
MFR #
1&7H36
Your Price
$64.14
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO 1&7H36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
1&7H36
11103 Conveyor Belt Fastener System Accessories - Lacing Hinge Pin, Steel Material
MI ITEM #
00918528
MFR #
1&7H36
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$64.14
/each
(List
$78.76
)
Qty
Add to Cart
Overview
Mfr description
1 & 7 H36 STEEL HINGE PIN 10/PKG 11103
Specifications
Accessory Type
Lacing Hinge Pin
Material
Steel
Width
36 in
Package Quantity
10 Per Pack
Weight
5.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data