Motion
SC-24

FLEXCO
SC-24

40202 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00918576
MFR #SC-24
Price$154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-24

40202 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00918576
MFR #SC-24

Mfr description
SC-24 HINGE PINS (10/PKG) 40202
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.84/each

Specifications

Dimensions

  • Weight
    2.52 lbs
  • Width
    24 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Package Quantity
    10 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)