Motion
SC-30

FLEXCO
SC-30

40204 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00918682
MFR #SC-30
Your Price$193.45/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC-30

40204 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00918682
MFR #SC-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$193.45/bx(List $222.48)

Overview

Mfr description
SC-30 HINGE PINS (10/PKG) 40204

Specifications

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    30 in
  • Package Quantity
    10 Per Pack
  • Weight
    3.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text