1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NAC-72-1
38117 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #
00918706
MFR #
NAC-72-1
Price
$104.74
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NAC-72-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NAC-72-1
38117 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #
00918706
MFR #
NAC-72-1
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$104.74
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.8
Length
10
Weight
0.70 lbs, 0.8
Width
9.5, 72 in
Details
Accessory Type
Bolt Hinged Fastener Hinge Pin
Material
Nylon-Covered Steel
Package Quantity
1 Per Pack
Overview
Mfr description
NAC-72-1 HINGE PIN 38117
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought