1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NAC24-1
38109 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #
00918737
MFR #
NAC24-1
Price
$35.55
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NAC24-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NAC24-1
38109 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #
00918737
MFR #
NAC24-1
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$35.55
/each
Qty
Add to Cart
Specifications
Dimensions
Height
1.45
Length
25
Weight
3.20 lbs, 0.325
Width
3.95, 24 in
Details
Accessory Type
Bolt Hinged Fastener Hinge Pin
Material
Nylon-Covered Steel
Package Quantity
1 Per Pack
Overview
Mfr description
NAC-24-1 HINGE PIN 38109
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought