Motion
12392
Oil Seal - Solid, 1.250 in Shaft Dia., 1.752 in OD, 0.968 in Overall Width, KIT Design
MI ITEM #00918750
MFR #12392
Price$61.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.250 in Shaft Dia., 1.752 in OD, 0.968 in Overall Width, KIT Design
MI ITEM #00918750
MFR #12392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.90/each

Specifications

Dimensions

  • Outside Diameter
    1.752 in
  • Overall Width
    0.968 in
  • Shaft Diameter
    1.250 in
  • Weight
    0.28 lbs

Details

  • Construction Description
    Boxed Kit
  • Description Keyword
    KIT Design
  • Design Type
    KIT
  • Manufacturer Upc Number
    085311011112
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
12392 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought