Motion
NAC6-36-1

FLEXCO
NAC6-36-1

38146 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00918761
MFR #NAC6-36-1
Price$76.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-36-1

38146 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00918761
MFR #NAC6-36-1

Mfr description
NAC6-36-1 HINGE PIN 38146
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.47/each

Specifications

Dimensions

  • Weight
    15.52 lbs
  • Width
    36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)