Specifications
Dimensions
- Bore Diameter1/8 in
- Diametral Pitch64
- Face Width0.1040 in
- Pitch Diameter2.5000 in
- Pressure Angle20 °
Details
- Gear TypeSpur Gear
- Material303 Stainless Steel
- Number Of Teeth160
- Product TypeExternal Tooth Spur Gears
- Standards MetAGMA 10
- Tooth TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)