Motion
NAC6-30-1

FLEXCO
NAC6-30-1

38145 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00918768
MFR #NAC6-30-1
Your Price$77.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-30-1

38145 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00918768
MFR #NAC6-30-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.66/each(List $89.31)

Overview

Mfr description
NAC6-30-1 HINGE PIN 38145

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Width
    30 in
  • Package Quantity
    1 Per Pack
  • Weight
    12.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text