Motion
NAC6-42-1

FLEXCO
NAC6-42-1

38147 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00918776
MFR #NAC6-42-1
Price$112.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-42-1

38147 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00918776
MFR #NAC6-42-1

Mfr description
NAC6-42-1 HINGE PINS 38147
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.22/each

Specifications

Dimensions

  • Weight
    1.13 lbs
  • Width
    42 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)