Motion
NAC6-60-1

FLEXCO
NAC6-60-1

38150 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00918791
MFR #NAC6-60-1
Price$155.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NAC6-60-1

38150 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
Mi Item #00918791
MFR #NAC6-60-1

Mfr description
NAC6-60-1 HINGE PIN 38150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.16/each

Specifications

Dimensions

  • Weight
    1.62 lbs
  • Width
    60 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)