Motion
MM5203J-1 56-215T MTR MNT

FALK
MM5203J-1 56-215T MTR MNT

Speed Reducer Complete Motor Mount - 5203J Reducer Size, 56T to 215T Frame, 15 in Overall Length
MI ITEM #00918869
MFR #MM5203J-1 56-215T MTR MNT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5203J-1 56-215T MTR MNT

Speed Reducer Complete Motor Mount - 5203J Reducer Size, 56T to 215T Frame, 15 in Overall Length
MI ITEM #00918869
MFR #MM5203J-1 56-215T MTR MNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    5203J
  • Motor Base Overall Length
    15 in
  • Motor Base To Output Center
    14.28 to 17.48 in
  • NEMA Frame Sizes
    56T to 215T
  • Weight
    108.13 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934013737

Overview

Mfr description
MM5203J-1 56-215T MTR MNT
  • Select by required motor frame size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought