Motion
APG-80W-140 7LB JUG

LUBRIPLATE LUBRICANTS CO
APG-80W-140 7LB JUG

APG Series Gear Oil - 7 lb, Jug, 320 ISO, 80W-140 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00918920
MFR #APG-80W-140 7LB JUG
Price$156.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
APG-80W-140 7LB JUG

APG Series Gear Oil - 7 lb, Jug, 320 ISO, 80W-140 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00918920
MFR #APG-80W-140 7LB JUG

Mfr description
L0124-007 GEAR OIL APG-80W140 7LB JUG
  • High viscosity index
  • Excellent film strength
  • Meets API GL-5 and MT-1
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$156.99/each

Specifications

Dimensions

  • Container Size
    7 lb
  • ISO Grade
    320
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    80W-140
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Oxidation, Anti-Sludge
  • AGMA Number
    6EP
  • Application
    Extreme pressure (EP) , wide range multi-grade gear oil
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Jug
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215612406
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -31°C/-25 °F
  • Product Type
    Gear Oil
  • Series
    APG
  • UPC_NO
    089215612406
  • Viscosity
    248
  • Viscosity Index
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)