Motion
PC-402 .750 SHAFT

NEXEN GROUP
PC-402 .750 SHAFT

Clutch-Brake - Enclosed, Foot Mount Oil Bath Clutch-Brake, PC
MI ITEM #00919149
MFR #PC-402 .750 SHAFT
Price$9,520.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
PC-402 .750 SHAFT

Clutch-Brake - Enclosed, Foot Mount Oil Bath Clutch-Brake, PC
MI ITEM #00919149
MFR #PC-402 .750 SHAFT

Mfr description
950800 PC 402 POWER CAPSUL
  • Enclosed, Air Engaged, Wet Clutch Brake With Input/Output Shaft And Feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,520.61/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Drive Inertia
    2.40 lbin²
  • Height
    6.84 in
  • Input Shaft Diameter
    0.750 in
  • Length
    10.50 in
  • Output Shaft Diameter
    0.750 in
  • Port Size
    1/8 NPTF
  • Weight
    40.00 lbs
  • Width
    6.69 in

Details

  • Actuation
    Air/Air
  • Combination Type
    Foot Mount Oil Bath Clutch-Brake
  • Combined Continuous Thermal Diss
    0.30 hp hp
  • Drive Arrangement
    Shaft In/Shaft Out
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284168205
  • Max Pressure
    100 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    640 in
  • Max Static Clutch Torque
    640 in
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    Up to 240 lbs RPM Dependent
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Series
    PC
  • Shaft Inertia
    2.40 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284168205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)